Learn More
Thermo Scientific™ Nalgene™ Single Use Analytical Filter Funnels



Perform microbiological QC testing and analysis of water, food/beverage, raw material and finished product with these economical sterile disposable funnels.
$310.50 - $583.00
Specifications
Diameter (Metric) Filter | 47 mm |
---|---|
For Use With (Equipment) | Filter Manifold, Filtering Flask |
Material (Membrane) | Cellulose Nitrate |
Catalog Number | Mfr. No. | Capacity (Metric) | Pore Size | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Pore Size | Color | Price | Quantity & Availability | |||
09-740-30B
![]() ![]() |
Thermo Scientific™
1404045 |
150 mL | 0.45 μm | White with Gray Grid |
Pack of 12 for $310.50
Case of 6 PK for $1,241.00
|
![]() |
|||
09-740-29
![]() |
Thermo Scientific™
1470045 |
100 mL | 0.45 μm | Gray with Black Grid |
Case of 50 for $569.50
|
|
|||
09-740-30G
![]() ![]() |
Thermo Scientific™
1450020 |
100 mL | 0.2 μm | White |
Case of 50 for $525.00
|
|
|||
09-740-30J
![]() ![]() |
Thermo Scientific™
1452020 |
250 mL | 0.2 μm | White |
Case of 50 for $583.00
|
|
|||
09-740-30D
![]() ![]() |
Thermo Scientific™
1450045 |
100 mL | 0.45 μm | White with Black Grid |
Case of 50 for $525.00
|
|
|||
09-740-30K
![]() ![]() |
Thermo Scientific™
1452045 |
250 mL | 0.45 μm | White with Black Grid |
Case of 50 for $583.00
|
![]() |
|||
12-456-666
![]() |
Thermo Scientific™
1472045 |
250 mL | 0.45 μm | Gray with Black Grid |
Case of 50 for $559.00
|
|
|||
Description
Use these economical sterile disposable filter funnels to perform microbiological QC testing and analysis of water, food/beverage, raw material and finished product. The squeeze and twist funnel is easy to remove for retrieval of the CN membrane.
Features:- High impact polystyrene collars are rugged for reliable performance
- Preassembled, sterile, individually bagged to ensure sample integrity
- Adapters accommodate No. 8 stoppers for use with 0.5 in. hole in vacuum manifolds or filter flasks
- 47mm diameter cellulose nitrate membrane is certified for water quality work
- 250mL sizes are useful when testing beverages that may foam
- Cat. No. 147-0045 features gray membrane that turns black when wet, making it easier to detect and count growing colonies
Includes: Six funnel adapters with each case
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
47 mm | |
Filter Manifold, Filtering Flask | |
Cellulose Nitrate |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.