Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Silicone Sanitary Gaskets (76 mm ferrule)
GREENER_CHOICE

Catalog No. 1484314f
Click to view available options
Quantity:
Case of 6

For Use With: Nalgene Carboys

Protect against leakage, breakage and contamination by using Thermo Scientific™ Nalgene™ Silicone Sanitary Gaskets for Nalgene™ Carboys. Constructed of platinum-cured silicone, the gaskets ensure the highest degree of purity for biopharmaceutical applications.

  • Autoclavable
  • Use with Nalgene™ Carboys (Cat. Nos. 2261, 2630, and 2640)
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Meets USP Class VI requirements
Closure Size Ferrule size 3 in. (76 mm)
Description Silicone Sanitary Gaskets
For Use With (Equipment) Nalgene Sanitary Carboys
Material Silicone
No. per Case 6/Cs.
No. per Pack 1 Ea.
Product Type Gasket
Quantity Case of 6
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.