Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Components for Vial Convenience Kits
Click to view available options
Volume (Metric):
20 mL
Color:
Amber
Clear
Description
Vials, caps and septa for use with Thermo Scientific™ National vial convenience kits.

Specifications
Specifications
Description | Amber 20mL vials, 28 x 57mm |
Color | Amber |
Diameter (Metric) Outer | 28 mm |
Volume (Metric) | 20 mL |
Product Line | National |
Volume (Metric) Total | 20 mL |
Closure Type | Screw Cap |
Height (Metric) | 57 mm |
Quantity | 100 Pk. |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction