Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Marker™ Wear Your Safety Goggles Sign

Catalog No. 179849b Shop All National Marker Company Products
Click to view available options
Material:
Plastic

Catalog No. 17-984-9B

Supplier: National Marker™ S 13 R

Specifications

Certifications/Compliance OSHA
Material Plastic
Quantity 1 Ea.
Description Rigid Plastic
For Use With (Application) Provide employees with reminders about required protection needed for the job site
Height (English) 7 in.
Max. Temperature (English) 183°F
Max. Temperature (Metric) 84°C
Thickness 0.05 in.
Width (English) 7 in.
Displayed Text Wear Your Safety Goggles
Product Type Safety Sign
Color Black on White
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.