Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Neoprene Hose for Bunsen Burner PROMO
Shop All Eisco Products

Click to view available options
Dimensions (L x W):
2 ft. x 0.31 to 0.39 in.
3 ft. x 0.31 to 0.39 in.
Description
- Connect your Bunsen burners to a fuel source such as natural gas or liquid propane
- Both ends of the hose are designed to fit gas inlet diameters of roughly 8 to 10 mm
Specifications
Specifications
Product Type | Gas Hose |
For Use With (Equipment) | Bunsen burner |
Gas Type | Natural Gas, Propane |
Length (English) | 3 ft. |
Length (Metric) | 0.9 m |
Material | Neoprene |
Color | Blue |
Diameter (Metric) Inside | 8 to 10 mm |
Dimensions (L x W) | 3 ft. x 0.31 to 0.39 in. |
For Use With (Application) | Connect burners to fuel source |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction