Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety Ness+ Safety Glasses
Ness+ combines comfort and close protection by its ultra-wrap around frame, all-round vision.
$20.10 - $54.50
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
---|---|
Height (English) | 1 in. |
Height (Metric) | 2.5 cm |
Shape | Rectangular |
Width (English) | 1 in. |
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
18-072-063
|
Bollé Safety
NESSPPSI |
Clear |
Each for $20.60
|
![]() |
|||||
18-072-064
|
Bollé Safety
NESSPCSP |
CSP |
Each for $54.50
|
|
|||||
18-072-065
|
Bollé Safety
NESSPPSF |
Smoke |
Each for $20.10
|
|
|||||
Description
- Ultra-wrap around frame for perfect protection
- Panoramic field of vision
- PC/TPR Co-injected bi-color temples for greater comfort
- Non-slip nose bridge
- 99.9% protection for harmful UVA/UVB light
Specifications
Anti-fog, Scratch-resistant | |
2.5 cm | |
1 in. | |
ANSI Z87+ | |
Clear | |
0.99 oz. | |
Reusable | |
Polycarbonate | |
Full Frame |
1 in. | |
Rectangular | |
2.5 cm | |
Safety Glasses | |
Orange | |
Polycarbonate | |
Polycarbonate | |
UVA and UVB |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title