Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Nessler Tube Brushes

Click to view available options
Color:
Black
Length (English):
12 in.
20 in.
Description
- Radial, double-fan tip
- Full bristles make complete contact with walls and bottom of cylinder
- Galvanized wire handle
Specifications
Specifications
| Product Type | Nessler Tube Brush |
| Bristle Type | Radial, Double Fan Tip |
| Handle Material | Galvanized Wire |
| Color | Black |
| For Use With (Application) | For low-form nessler tubes |
| Length (English) | 12 in. |
| Length (Metric) | 30.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction