Learn More
Description
Requires
Sticky Pad Platform (14-285-746) requires Sticky Pad (14-285-753, sold separately)
- Stacking kit enables two I-26 Series Stackable Shakers to be stacked vertically
- Bases allow shaker(s) to be raised to suitable height
Specifications
Specifications
| Holds | 125 mL to 2.7 L |
| Product Type | Base Riser for Two Stack |
| Height (English) | 13 in. |
| Height (Metric) | 33.02 cm |
| For Use With (Equipment) | NBS I-Series Stackable Shakers |
| Size | Medium |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.