Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Scientific Excella™ E24/E24R Temperature-Controlled Benchtop Shakers

Catalog No. 14285732 Shop All Eppendorf North America Products
Click to view available options
Holds:
18 x 250 to 2800 mL Flasks
Model:
Excella E24
Temperature Range (English):
44.6°F to 140°F
This item is not returnable. View return policy
This item is not returnable. View return policy

Requires

Platform or tray (sold separately)

Incubating or refrigerated units accept vessels up to 2.8L

Operating Features

  • Flask capacity: 10mL to 2.8L
  • Shaking speed range: 50 to 400rpm
  • Shaking orbit: 0.75 in. dia. (19mm)
  • Digital keypad control and LED display for speed, run time, alarms and temperature
  • Timer: 0.1 to 99.9 hours
  • LED indicates temperature settings in 0.1°C increments
  • Powerful UniCentric drive is counterbalanced for continuous-duty shaking over a wide range of speed
  • Microprocessor feedback-control maintains precise shaking speed
  • Large-capacity circulating fan distributes air evenly throughout chamber to ensure accurate temperature control and rapid thermal recovery
Safety Features
  • Automatic shutoff when lid is opened
  • Automatic restart with settings stored in memory
  • Maintains speed even with unbalanced loads
  • Visual and audible warning signals when speed deviates more than 5rpm, or temperature more than 1°C, from setpoint

  • Dependable and affordable shakers for reproducible cell growth
  • Available in four incubating and four refrigerated models—all featuring a heavy-duty drive and cool-running motor for long life and quiet operation under heavier loads and higher speeds.
  • Intuitive, spill-proof keypad allows easy input of parameters
  • 0.56 in. (1.4cm) LED display shows running conditions and diagnostics (all models except E1)
  • UniCentric™ drive and brushless DC motor ensure quiet, vibration-free operation
  • Versatile—use same accessories as other New Brunswick Scientific shakers

Incubated Model E24

  • Temperature Range: 7°C above ambient to 60°C
  • Net weight: 135 lb. (61.2kg).
Incubated and Refrigerated Model E24R
  • Temperature Range: 15°C below ambient to 60°C
  • Net weight: 180 lb. (81.6kg)

Order Info

Dimensions, Platform: 18L x 18 in. W (46 x 46cm); Chamber: 20.25L x 21.5W x 14 in. H (51.4 x 54.6 x 35.8cm); Overall: 22L x 30W x 24 in. H (56 x 76.2 x 61cm). For 120V 60Hz; accessory platforms, trays and racks sold separately.

Service Plan

Service agreement available.

Certifications

UL listed. CSA approved. CE marked.

Warranty and Services

Two years on parts and labor

TRUSTED_SUSTAINABILITY

Specifications

Orbit 19 mm
Speed Range 50 to 400 rpm
Electrical Requirements 120 V, 60 Hz
Voltage 120 V
Temperature Range (Metric) 7°C to 60°C
Holds 18 x 250 to 2800 mL Flasks
Temperature Range (English) 44.6°F to 140°F
Frequency 60 Hz
Depth (English) 30 in.
Depth (Metric) 76.2 cm
Height (English) 24 in.
Height (Metric) 61 cm
Width (English) 22 in.
Width (Metric) 56 cm
Shipping Weight (English) 200 lb.
Shipping Weight (Metric) 91 kg
Weight (English) 133 lb.
Weight (Metric) 60 kg
Model Excella E24
Humidity Range 20 to 80%
Timer Range 0.1 to 99.9 hr.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.