Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Scientific Shaker Utility Carriers

Catalog No. p-3535256 Shop All Eppendorf North America Products
Click to view available options
Dimensions (LxW) Platform:
13 x 11 in.
18 x 18 in.

For use with New Brunswick Innova™, I-Series™ and Excella™ Shakers

  • For shaking vessels without fasteners
  • Carriers have rubber-cushioned retainer bars

Capacities listed are the most vessels of each size that will fit in a balanced pattern.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Utility Carrier
Dimensions (LxW) Platform 18 x 18 in.
Length (English) Platform 18 in.
Length (Metric) Platform 46 cm
Width (English) Platform 18 in.
Width (Metric) Platform 46 cm
For Use With (Equipment) Innova 2100, Excella E24/E24R, I-24/I-24R
Includes Rubber-cushioned Cross Bars
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.