Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Scientific Test Tube Racks
Shop All Eppendorf North America Products
Click to view available options
Size:
Small
Medium
Diameter (Metric):
12 to 15 mm
15 to 18 mm
18 to 21 mm
22 to 26 mm
26 to 30 mm
8 to 11 mm
Description
- Inserts to help retain tubes and prevent them from spinning in the rack
- Finger-tight knobs to quickly adjust angle, or release the rack from the base plate, for easy transport to the bench
- Stainless-steel

Specifications
Specifications
Product Type | Test Tube Rack |
Material | Stainless Steel |
Diameter (Metric) | 18 to 21 mm |
For Use With (Equipment) | Biological shaker |
Includes | Two adjustable bars and non-skid rubber mat |
Size | Small |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction