Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Arcor Electronics Nickel-Chromium Wire
Click to view available options
Gauge:
22
24
26
Diameter (Metric) Outer:
0.40 mm
0.51 mm
0.64 mm
Description
Good substitute for platinum
- Wire resists oxidation and is noncorrosive at normal temperatures
- Supplied in 24 in. long (61cm) coils
- Can be used with 13-090 and 13-093 Holders
Specifications
Specifications
| Diameter (Metric) Outer | 0.40 mm |
| Gauge | 26 |
| Product Type | Nickel Chromium Wire |
| Temperature (English) | 2150°F |
| For Use With (Application) | For making inoculating needles and loops |
| Quantity | 12 Pk. |
| Temperature (Metric) | 1177°C |
| Material | Nickel Chromium |
| Diameter (English) Outer | 0.015 in. |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction