Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific Chemicals Nickel Cover for Crucible 35925, 50ml
Click to view available options
Capacity (Metric):
5 mL
20 mL
45 mL
50 mL
55 mL
75 mL
250 mL
500 mL
Description:
For 35883 crucible
For 35889 crucible
For 35906 crucible
For 35925 crucible
For 35946 crucible
For 35969 crucible
For 36019 crucible
For 36040 crucible
For 36071 crucible
For 36084 crucible
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Description | For 36040 crucible |
| Material | Nickel |
| Capacity (Metric) | 500 mL |
| Product Type | Nickel Crucible Cover |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction