Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Nickel Crucible and Lid
SCI_ED

Catalog No. S27503 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S27503 25 mL
S27504 50 mL
S27505 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S27503 Supplier Eisco™ Supplier No. CH0084A
Add to Cart
Add to Cart

Can withstand temperatures of up to 1000°C

  • Single Crucible with Lid
  • Made of high quality, temperature resistant nickel
  • Can withstand temperatures of up to 1000°C

Specifications

Description Resistant nickel
Material Nickel
For Use With (Application) Home, classroom and professional laboratories
Max. Temperature (Metric) 1000°C
Quantity 1
Weight (Metric) 45.35 g
Capacity (Metric) 25 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 28 mm
Height (Metric) 43 mm
Product Type Crucible
Shape Cylinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.