Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ Ultravue™ Full Facepiece Assembly, Quick Disconnect
Facepiece without nosecup has inhalation check valve and exhalation valve that work together to avoid exhaled air from entering the mask mounted regulator and contaminating the internal regulator components.
Specifications
Certifications/Compliance | NIOSH 42 CFR |
---|---|
Connection Type | Pressure-Demand |
Product Type | Facepiece Assembly |
Harness Style | 5-strap |
Includes | Speaking Diaphragm |
Catalog Number | Mfr. No. | Material | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Size | Price | Quantity & Availability | ||||
19-087-185
|
MSA™
801452 |
BMR, Hycar | Large | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-087-184
|
MSA™
801448 |
BMR, Hycar | Medium | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Pressure-Demand Ultravue
- Full Facepieces
- Rubber hycar material
- Standard 5-point head harness with quick disconnect feature
- Without nosecup
Specifications
NIOSH 42 CFR | |
Facepiece Assembly | |
Speaking Diaphragm |
Pressure-Demand | |
5-strap | |
BMR, Hycar |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title