Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell BioClean™ Emerald BENS Sterile Nitrile Cleanroom Gloves
Shop All Ansell Products
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
10
Description
Nitrile, accelerator and powder free cleanroom gloves offer protection against chemicals and cytotoxic drugs. Recommended for Class 10/ISO 4 critical environments.
- 12 in. (30 cm) length and hand-specific
- Textured for better use in controlled environments
- Powder/latex free; Hypoallergenic
- Sterile gamma irradiated nitrile glove
- Part of the BioClean-C Chemotherapy Range
- Processed to ensure Compatibility with ISO Class 4 & EU GMP Grade A Operating Conditions
- Double-donnable
- AQL 1.5
- Sterility Assurance Level: 10-6
Specifications
Specifications
| Certifications/Compliance | ASTM D6978-05 |
| Certifications/Compliance (Europe) | CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact, Category III |
| Cleanroom Class | Class 10 (ISO 4) |
| AQL | 0.65 |
| Color | Green |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 5.1 mil |
| Finger Thickness (Metric) | 0.13 mm |
| Material | Nitrile |
| Palm Thickness (English) | 3.9 mil |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction