Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell BFAP BioClean™ Fusion Polychloroprene Cleanroom Gloves
Shop All Ansell Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- 11.5 in. (29 cm), Ambidextrous
- Non-Sterile, Cleanroom compatible
- Finger-Textured for secure grip
- Powder free, Latex-free, Beaded cuff
- ESD Properties
- Part of the BioClean-C Chemotherapy Range
- 1.5 freedom from pinholes
- Processed in a Cleanroom Environment to ensure Compatibility with ISO Class 4
- In accordance with ISO 2859
- Manufactured in a facility holding ISO 9001:2008 and 89/686/EEC Article 11b certifications
Specifications
Specifications
| Certifications/Compliance | ISO 11137-1:2006 |
| Certifications/Compliance (Europe) | EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009 |
| AQL | 1.5 |
| Color | Green |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 4.7 mil |
| Finger Thickness (Metric) | 0.12 mm |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Polychloroprene |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
