Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell BioClean™ Microflow Face Veils

Catalog No. p-4243494 Shop All Ansell Products
Click to view available options
Fastening Type:
Headband
Snaps
Packaging Quantity:
100 pieces per sealed inner PE bag; one inner bag per sealed outer PE bag; 10 outer bags per lined carton (1000 pieces)
50 pieces per sealed inner PE bag; one inner bag per sealed outer PE bag; 10 outer bags per lined carton (500 pieces)
This item is not returnable. View return policy
This item is not returnable. View return policy

Soft, non-sterile cleanroom face veils with headband and nosepiece, manufactured using biochem ultrasonic bonding.

  • Veil: Low linting thermabond non-woven material
  • Binding: White hydroentangled polyester
  • Nosepiece: Fully enclosed, flexible, malleable aluminum-coated with plastic
  • Headband: Tubular polyester
  • L×W: 375mm (15 in.)×330mm (13 in.)

TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Face Mask
Color White
Fastening Type Headband
Material Polyethylene
Size Standard
Sterility Non-sterile
Style Veil
Certifications/Compliance ISO 2859
Cleanroom Class Class 10,000 (ISO 7)
Disposable Single-use
Filter Efficiency 85% (PFE)
Latex Free Yes
Length (English) 15 in.
Length (Metric) 37.5 cm
Model BFV05
Packaging Quantity 100 pieces per sealed inner PE bag; one inner bag per sealed outer PE bag; 10 outer bags per lined carton (1000 pieces)
Series BioClean™ Microflow Face Veil
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.