Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS NitroPure™ Nitrocellulose Hydrophilic Sheet

Catalog No. 09735220
Click to view available options
Dimensions (LxW):
102 x 133 mm
200 x 200 mm
220 x 220 mm
300 x 300 mm
300 x 500 mm

The membrane of choice for all protein or immunoblotting applications.The high sensitivity ensures excellent results in all transfers, especially in protein blotting.

Properties

  • For procedures that require optimum resolution.
  • Membrane of choice for protein or immunoblotting applications.
  • Low background, easily blocked.
  • BSA binding capacity up to 100 μg/cm2.
  • Wets out naturally.
  • Compatible with all detection systems.
  • Ideal for use with LightWave Western Blotting Substrates.

Characteristics

  • Thickness: 110 to 190 μm
  • Pore Size: 0.22 to 0.45 μm
  • Flow Time: 80 to 160 s / 60 to 130 s

Applications

  • Protein and Immunoblotting
  • Radiographic, chromogenic and chemiluminescent detection systems

Specifications

Length (Metric) 300 mm
Width (Metric) 500 mm
Format Sheet
Material Nitrocellulose
Pore Size 0.45 μm
Dimensions (LxW) 300 x 500 mm
Thickness 110 to 190 μm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.