Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GVS NitroPure™ Nitrocellulose Hydrophilic Sheet
The membrane of choice for all protein or immunoblotting applications.The high sensitivity ensures excellent results in all transfers, especially in protein blotting.
$170.70 - $412.50
Specifications
Format | Sheet |
---|---|
Material | Nitrocellulose |
Pore Size | 0.45 μm |
Thickness | 110 to 190 μm |
Catalog Number | Mfr. No. | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (LxW) | Price | Quantity & Availability | |||||
09-924-030
|
GVS NitroPure™
1215481 |
102 x 133 mm |
Pack of 10 for $170.70
|
|
|||||
09-924-031
|
GVS NitroPure™
1215477 |
200 x 200 mm |
Pack of 5 for $201.50
|
|
|||||
09-735-220
|
GVS NitroPure™
1215482 |
300 x 500 mm |
Pack of 5 for $412.50
|
|
|||||
09-735-221
|
GVS NitroPure™
1215480 |
300 x 300 mm |
Pack of 5 for $270.50
|
|
|||||
09-735-222
|
GVS NitroPure™
1215478 |
220 x 220 mm |
Pack of 5 for $397.50
|
|
|||||
Description
Properties
- For procedures that require optimum resolution.
- Membrane of choice for protein or immunoblotting applications.
- Low background, easily blocked.
- BSA binding capacity up to 100 μg/cm2.
- Wets out naturally.
- Compatible with all detection systems.
- Ideal for use with LightWave Western Blotting Substrates.
Characteristics
- Thickness: 110 to 190 μm
- Pore Size: 0.22 to 0.45 μm
- Flow Time: 80 to 160 s / 60 to 130 s
Applications
- Protein and Immunoblotting
- Radiographic, chromogenic and chemiluminescent detection systems
Specifications
Sheet | |
Nitrocellulose | |
0.45 μm | |
110 to 190 μm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title