Learn More
Description
- Non-sterile
- Combines the binding characteristics of nitrocellulose membrane with the strength of nylon membrane
- Strong - will not curl, bend or crack after baking
- Can be reprobed many times.
- Triton Free
- Applications:
- Southern transfers
- Northern transfers
- Dot/slot blots
- Multiple rehybridizations
- Colony and plaque lifts
- Radiolabeled detection systems
- Radiographic
- Chemiluminescent and Biotinylated detection systems
Specifications
Specifications
| Length (Metric) | 150 mm |
| Width (Metric) | 150 mm |
| Description | Transfer Membrane roll |
| Binding Capacity | Up to 100 μg/cm2 |
| Color | White |
| Quantity | 5 |
| Material | Nitrocellulose |
| Pore Size | 0.22 μm |
| Dimensions (LxW) | 150 x 150 mm |
| Thickness | 100 to 140 μm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.