Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Non-sterile 96-Well DeepWell™ Polypropylene Microplates PROMO
Shop All Fisherbrand Products

Click to view available options
:
50 per Case
Description
- Accommodate even larger working volumes; up to 1.0 mL or 2.0 mL storage volume per well
- Proteins and DNA will not adhere to PP, allowing for complete sample recovery.
- Natural color
- Nonsterile and sterile available

Specifications
Specifications
Format | Standard |
Lid | Without Lid |
Array | 8 x 12 |
Packaging | 50 Cases |
Color | Natural |
Product Type | Microplate |
Material | Polypropylene |
Volume (Metric) Well | 1300 μL |
No. of Wells | 96 |
Volume (Metric) Working | 1000 μL |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction