Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Millex™ Syringe Filters, Hydrophilic PTFE, 0.45 μm
Click to view available options
Diameter (Metric):
4 mm
13 mm
25 mm
33 mm
Filter Code:
LCR
LH
Quantity:
100/Pk.
1000/Pk.
25 Pk.
250/Pk.
50/Pk.
Description
Overview of Non-Sterile IC Millex™ Syringe Filters:
- Ion chromatography certified.
- Low level of IC extractables, optimizing background levels in sensitive IC analyses.
- Compatible with both aqueous and organic solutions, offering broad chemical compatibility and flexibility in the lab.

Specifications
Specifications
Color | Light Blue |
Disposable | Single-use |
Filter Type | Syringe Filter |
For Use With (Equipment) | Syringe |
Material | PTFE |
Material (Membrane) | PTFE (Hydrophobic) |
Pore Size | 0.45 μm |
Sample Volume | 100 mL |
Sterility | Non-sterile |
Filter Code | LH |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction