Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millex™ Syringe Filter, Hydrophilic PTFE, 0.2 μm

Catalog No. p-7139519 Shop All MilliporeSigma Products
Click to view available options
Quantity:
1000/Pk.
250/Pk.
50/Pk.

Millex™ Hydrophilic PTFE Syringe Filter, 0.2 μm for removing particulates, reducing signal-to-noise ratios and maintaining flat baselines.

Applications:

  • Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec
  • Solvent Filtration
  • Clarification of Aqueous and Organic Solutions
Overview of Non-Sterile Millex™ Syringe Filters with Hydrophilic PTFE:
  • Lowest extractables, optimizing background levels of sensitive analyses like UHPLC and LC-MS.
  • Filtration of protein-containing aqueous or organic solutions.
  • Available in 0.20 μm and 0.45 μm pore sizes and three diameters to suit your application needs.
  • Polypropylene housing material offers low levels of extractables and broad chemical compatibility.
TRUSTED_SUSTAINABILITY

Specifications

Color Light Blue
Disposable Single-use
Filter Type Syringe Filter
For Use With (Equipment) Syringe
Material PTFE
Material (Membrane) PTFE (Hydrophilic)
Pore Size 0.2 μm
Sample Volume 100 mL
Sterility Non-sterile
Filter Code LG
For Use With (Application) Analytical sample prep
Housing Material Polypropylene
Hydrophobicity Hydrophilic
Max. Inlet Pressure 8.6 bar (125 psi)
Outlet Style Male Luer Slip
Quantity 250/Pk.
Type Millex Syringe Filter
Volume (Metric) <100 mL
Length (Metric) 27 mm
Diameter (Metric) 33 mm
Diameter (Metric) Filter 33 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.