Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Nonmercury Verification Thermometers

Catalog No. p-4673354 Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
-30°C to +1°C
-5°C to +15°C
-5°C to +20°C
-90°C to +25°C
15°C to 50°C
50°C to 200°C
Bottle Fill:
Liquid
Vermiculite
This item is not returnable. View return policy

Catalog No. 13-202-591

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST.

 

  • Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
  • Insert the thermometer into the bottle and place near the samples for best results
  • Thermometers feature permanently fused markings and lead-free glass
  • Manufactured and tested by our USA quality team; individually serialized
  • Includes multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability

 

Specifications

Bottle Fill Vermiculite
Bottle Size 30 mL
Certifications/Compliance NIST
Length (English) Overall 5.7 in.
Length (Metric) 145 mm
Length (Metric) Overall 145 mm
Material Glass
Thermometer Fill Blue Organic Liquid
Product Type Verification Thermometer
Max. Temperature (Metric) 200°C
Min. Temperature (Metric) 50°C
Temperature Range (Metric) 50°C to 200°C
Accuracy ±2.5°C; ±5°C above 130°C
Subdivision 2°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.