Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Novus Biologicals™ Primate Multi-Organ Tissue MicroArray (Normal)

Formalin fixed normal organs tissue of adult monkey

$156.50 - $188.00

Specifications

For Use With (Application) Immunohistochemistry-Paraffin
Quantity 1 Slide
Regulatory Status RUO
Species Primate
Tissue Condition Normal
View More Specs

Products 3
Catalog Number Mfr. No. Cross Reactivity Price Quantity & Availability  
Catalog Number Mfr. No. Cross Reactivity Price Quantity & Availability  
NBP230186
View Documents
Novus Biologicals™
NBP230186
Rhesus Monkey (Female)
Each for $156.50
Add to cart
 
NBP230187
View Documents
Novus Biologicals™
NBP230187
Rhesus Monkey (Male)
Each for $188.00
Add to cart
 
NBP230188
View Documents
Novus Biologicals™
NBP230188
Rhesus Monkey (Adult)
Each for $156.50
Add to cart
 
Description

Description

  • Species: Primate
  • Cross reactivity: Rhesus monkey
  • Tissue condition: Normal
  • Perfusion fixation
  • No. of samples: 60
  • Core diameter: 2.0mm
  • Section thickness: 4µm
Specifications

Specifications

Immunohistochemistry-Paraffin
RUO
Normal
1 Slide
Primate
Safety and Handling

Safety and Handling

Recommended Storage : Store at 4°C. Do not freeze.

SDS
Product Certifications

This product is for research use only and is not approved for use in humans or in clinical diagnosis.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit