Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Nukol™ Capillary GC Column, df 0.50 μm
Click to view available options
Length (Metric):
15 m
30 m
60 m
Description
Application: The incorporation of acid functional groups into the phase lends an acidic character to this column, useful for analyses of volatile acidic compounds. Difficult to analyze carboxylic acids (free fatty acids) can be analyzed with excellent peak shape and minimal adsorption. USP Code: This column meets USP G25 and G35 requirements. Phase: Bonded. Acid-modified poly(ethylene glycol). Temp. Limits:. 60 C to 200 C (isothermal) or 220 C (programmed)

Specifications
Specifications
Product Line | Nukol |
Type | Capillary GC |
Diameter (Metric) Inner | 0.53 mm |
For Use With (Application) | Gas Chromatography (GC) |
Film Thickness | 0.50 μm |
Length (Metric) | 15 m |
Material | Fused Silica |
Packing Material | Acid-modified poly(ethylene glycol) |
Nukol is a trademark of Sigma-Aldrich Co. LLC
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction