Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GVS Nylon Graph Transfer Membranes
Click to view available options
Quantity:
1 Each
10/Pk.
5/Pk.
50/Pk.
Format:
Disc
Roll
Sheet
Size (Metric):
132 mm dia.
137 mm dia.
15 cm x 3 m
15 x 15 cm
20 cm x 3 m
22 x 22 cm
30 cm x 3 m
30 x 30 cm
30 x 50 cm
4 x 5.25 in.
82 mm dia.
85 mm dia.
Description
Nylon Graph Transfer Membranes(NJ)
• Supported nylon membrane is very strong and naturally hydrophilic
• Chemically optimized for low, controllable backgrounds
• Improved binding capacity (400 μg/cm2) binds fragments as small as 75 base pairs and as great as 50 kilo base pairs
• Suitable for use with radioactive and non-radioactive detection systems
- Packaged in a wide variety of precut circles and sheets to fit Petri dishes and transfer/hybridization apparatus
- Also available in rolls for cutting custom-sized membranes
Manufactured by GE Infrastructure Water & Process Technologies.
Specifications
Specifications
Length (Metric) | 15 cm |
Width (Metric) | 15 cm |
For Use With (Application) | Radioactive and non-radioactive detection systems |
Binding Capacity | 400μg/cm2 |
Quantity | 5/Pk. |
Format | Sheet |
Material | Nylon Graph |
Pore Size | 0.45 μm |
Size (Metric) | 15 x 15 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction