Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Nylon Graph Transfer Membranes

Catalog No. NJ0HYA0010
Click to view available options
Quantity:
1 Each
10/Pk.
5/Pk.
50/Pk.
Format:
Disc
Roll
Sheet
Size (Metric):
132 mm dia.
137 mm dia.
15 cm x 3 m
15 x 15 cm
20 cm x 3 m
22 x 22 cm
30 cm x 3 m
30 x 30 cm
30 x 50 cm
4 x 5.25 in.
82 mm dia.
85 mm dia.

Nylon Graph Transfer Membranes(NJ)
•    Supported nylon membrane is very strong and naturally hydrophilic
•    Chemically optimized for low, controllable backgrounds
•    Improved binding capacity (400 μg/cm2) binds fragments as small as 75 base pairs and as great as 50 kilo base pairs
•    Suitable for use with radioactive and non-radioactive detection systems

  • Packaged in a wide variety of precut circles and sheets to fit Petri dishes and transfer/hybridization apparatus
  • Also available in rolls for cutting custom-sized membranes

Manufactured by GE Infrastructure Water & Process Technologies.

Specifications

Length (Metric) 20 cm
Width (Metric) 3 m
For Use With (Application) Radioactive and non-radioactive detection systems
Binding Capacity 400μg/cm2
Quantity 1 Each
Format Roll
Material Nylon Graph
Pore Size 0.45 μm
Size (Metric) 20 cm x 3 m
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.