Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS MagnaProbe™ Nylon Hydrophilic Roll Stock

Catalog No. 09735208 Shop All Osmonics Products
Change view
Click to view available options
Dimensions (LxW):
300 x 3000 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxW)
09-735-208 300 x 3000 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-735-208 Supplier GVS MagnaProbe™ Supplier No. 1226556
Add to Cart
Add to Cart

Nylon reprobing charged transfer membrane is a positively charged modifyed nylon 66 membrane, specifically designed to allow for numerous reprobings.

Properties

  • The high binding capacity of 450 mg/cm² makes GVS Nylon ideal for all Southern and Northern applications, including alkaline blotting.
  • GVS Nylon 66 reprobing charged is ideally suited for all probes both radioactive and non-radioactive, including chemiluminescent and biotinylated detection systems.
  • GVS Nylon offers significantly increased binding, maximum lot-to lot consistency, and excellent signal retention.
  • The inherent charge on this nylon membrane along with its hydrophilic nature makes consistent repeatable results a reality for researchers.
  • After 12 rounds of reprobing, GVS Nylon has a lower background and higher signal.

Characteristics

  • Specifically designed for multiple reprobings Supported charged nylon membranes
  • Used for both radiolabelled and non-radiolabelled detection systems.
  • Maximum Operating Temperature: 365°C (180°C).
  • Nucleic acid binding: 450 μg/cm².

Applications

  • Northern and Southern Blotting
  • Radiolabelled and non-radiolabelled detection system
  • Multiple reprobings
  • Alkaline Blotting

Specifications

Length (Metric) 300 mm
Width (Metric) 3000 mm
Format Roll
Material Charged Nylon
Pore Size 0.45 μm
Dimensions (LxW) 300 x 3000 mm
Thickness 120 to 190 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.