Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GVS MagnaProbe™ Nylon Hydrophilic Roll Stock
Click to view available options
Dimensions (LxW):
200 x 3000 mm
300 x 3000 mm
Description
Properties
- The high binding capacity of 450 mg/cm² makes GVS Nylon ideal for all Southern and Northern applications, including alkaline blotting.
- GVS Nylon 66 reprobing charged is ideally suited for all probes both radioactive and non-radioactive, including chemiluminescent and biotinylated detection systems.
- GVS Nylon offers significantly increased binding, maximum lot-to lot consistency, and excellent signal retention.
- The inherent charge on this nylon membrane along with its hydrophilic nature makes consistent repeatable results a reality for researchers.
- After 12 rounds of reprobing, GVS Nylon has a lower background and higher signal.
Characteristics
- Specifically designed for multiple reprobings Supported charged nylon membranes
- Used for both radiolabelled and non-radiolabelled detection systems.
- Maximum Operating Temperature: 365°C (180°C).
- Nucleic acid binding: 450 μg/cm².
Applications
- Northern and Southern Blotting
- Radiolabelled and non-radiolabelled detection system
- Multiple reprobings
- Alkaline Blotting
Specifications
Specifications
Length (Metric) | 200 mm |
Width (Metric) | 3000 mm |
Format | Roll |
Material | Charged Nylon |
Pore Size | 0.45 μm |
Dimensions (LxW) | 200 x 3000 mm |
Thickness | 120 to 190 μm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction