Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS MagnaNeutral™ Nylon Hydrophilic Roll Stock

Catalog No. 09924056 Shop All Osmonics Products
Change view
Click to view available options
Dimensions (LxW):
200 x 3000 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxW)
09-924-056 200 x 3000 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-924-056 Supplier GVS MagnaNeutral™ Supplier No. 1213403
Add to Cart
Add to Cart

Nylon transfer membrane is naturally hydrophilic and reproducible binding nucleic acids. It is used in blotting applications such as Southerns, Northerns, colony and plaque lifts and library screening.

Properties

  • This controlled microporous Nylon 66 membrane is cast on an inert, internal support web that gives it added dimensional strength and stability to prevent cracking, tearing, curling and breaking.
  • This added strength and durability is essential in protocols that require aggressive handling, such as colony lifts and plaque lifts.
  • In addition to the dimensional strength and durability, its retention of macromolecules can also be enhanced using UV cross-linking.
  • This process can be used to maximize the signal retention of nucleic acids and preserve the integrity of DNA or RNA transfers.
  • The purity and consistency, coupled with its added durability and sensitivity, make it an ideal membrane for use in medical research, scientific studies or test confirmations where precise biological pattern replications, such as DNA and RNA transfers, are integral to the success of the procedure.

Characteristics

  • Supported has added strength and durability preventing distortion or contamination in multiple reprobings.
  • High binding capacity with a nucleic acid binding capacity of approximately 350 μg/cm2, Magna Nylon - Transfer Membrane can bind a wide range of fragment sizes, increasing the efficiency of transfers.
  • Hydrophilic eliminates the need for wetting agents that can potentially interfere with biological processes.
  • Lot-to-lot consistency quality checks ensure lot-to-lot consistency, both down and across the polyester web, for dependable results every time.
  • Maximum Operating Temperature: 180°C
  • Pore Size: 0.2 μm and 0.4 μm

Applications

  • Southern and Northern transfers
  • Protein binding
  • Microarrays and macroarrays
  • Dot/Slot blotting
  • Radiolabeled detection systems
  • Non-radiolabeled detection systems

Specifications

Length (Metric) 200 mm
Width (Metric) 3000 mm
Format Roll
Material Neutral Nylon
Pore Size 0.45 μm
Dimensions (LxW) 200 x 3000 mm
Thickness 140 to 190 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.