Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GVS Nylon Lift Transfer Membranes
Click to view available options
Diameter (Metric):
82 mm
137 mm
Description
Nylon Lift Transfer Membranes (NL)
• Positively charged nylon membrane is naturally hydrophilic
• Designed specifically for colony and plaque lift procedures and UV crosslinking
- Packaged in a wide variety of precut circles and sheets to fit Petri dishes and transfer/hybridization apparatus
- Also available in rolls for cutting custom-sized membranes
Manufactured by GE Infrastructure Water & Process Technologies.
Specifications
Specifications
For Use With (Application) | Colony and plaque lift procedures and UV crosslinking |
Diameter (Metric) | 137 mm |
Quantity | 50/Pk. |
Format | Disc |
Material | Nylon Lift |
Pore Size | 0.45 μm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction