Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Nylon Test Tube Brush
SCI_ED

Catalog No. S24493 Shop All Eisco Products
Change view
Click to view available options
Color:
Tan
White
Length (Metric):
22.86 cm
228.6 mm
230 mm
23.49 cm
280 mm
330 mm
Diameter (Metric) Bristle:
12 mm
20 mm
28.4 mm
29 mm
35 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (Metric) Diameter (Metric) Bristle
S24493 Tan 23.49 cm 28.4 mm
S13960 White 230 mm 12 mm
S13962 White 230 mm 20 mm
S23787 White 228.6 mm 29 mm
S13959 Tan 230 mm 29 mm
S13963 White 330 mm 35 mm
S24496 White 22.86 cm 20 mm
S24497 White 280 mm 35 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S24493 Supplier Eisco™ Supplier No. CH0204BPK12
Add to Cart
Add to Cart

With fan-shaped end.

  • Made from nylon
  • Wire-wound handle with loop

Specifications

Product Type Tube Brush
Bristle Type Flexible
Color-coded Yes
Handle Material Stainless Steel
Handle Type Wire-wound with Loop
Tip Type Fan Tip
Scent Unscented
Sterility Non-sterile
Color Tan
Diameter (English) Bristle 1.1 in.
Diameter (Metric) Bristle 28.4 mm
Height (English) 1.25 in.
Height (Metric) 3.17 cm
Length (English) 9.25 in.
Length (English) Brush 3.5 in.
Length (Metric) 23.49 cm
Length (Metric) Brush 88.9 mm
Quantity 12 Pk.
Weight (English) 0.05 lb.
Weight (Metric) 22.67 g
Width (English) 1.25 in.
Width (Metric) 3.17 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.