Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Obsidian Specimen
SCI_ED

Catalog No. S24762 Shop All Eisco Products
Change view
Click to view available options
Quantity:
1 Ea.
10/Pk.
12/Pk.
Specimen Size:
2 to 3 cm
7 to 8 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Specimen Size
S24762 1 Ea. 2 to 3 cm
S26587 10/Pk. 2 to 3 cm
S24763 12/Pk. 2 to 3 cm
S26630 1 Ea. 7 to 8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S24762 Supplier Eisco™ Supplier No. ESNG0046
Add to Cart
Add to Cart

Obsidian Specimen, also known as volcanic glass, forms from lava that cools almost immediately upon eruption.

  • Volcanic glass formed through nearly instantaneous quenching of lava
  • Correlates well to Next Generation Science Standards Evidence Statements
  • Obsidian shares many physical properties with its major chemical component, quartz, despite looking dissimilar
  • Despite being dark in color, obsidian is made up of microcrystalline quartz, demonstrated by sharing hardness and conchoidal fracture often exhibited by quartz
  • For use in classroom identification labs and exercises

Specifications

Product Type Igneous Rock
For Use With (Application) Classroom identification labs and exercises
Packaging Clear labeled and barcoded bag
Quantity 1 Ea.
Specimen Size 2 to 3 cm
Specimen Type Obsidian
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.