Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Frontier™ 5000 Series Micro Centrifuge
The Frontier™ 5000 Series Micro Centrifuge is a dependable benchtop micro centrifuge, ideal for high-speed lab applications.
Supplier: OHAUS™ 30393188
This item is not returnable.
View return policy
Description
- Applications: Centrifugation
- Display: LCD, Backlight, 2 lines
- Operation: AC Power (Included)
- Communication: N/A
- Construction: Brushless quiet motor, small footprint
- Design Features: High sample throughput,multi-safety control, personal program function
Specifications
24 x 1.5/2.0 mL | |
Backlit LCD | |
236 mm | |
356 mm | |
10.9 in. | |
36°F to 95°F, 80%RH, non-condensing (2°C to 35°C, 80%RH, non-condensing) | |
CE, FCC | |
170 W | |
No | |
27.8 lb. (12.6 kg) | |
Rotor Angle 24 x 1.5/2.0 mL ID BIOSEALS V1, Hematocrit Rotor, 24 x Capillaries |
17,317 x g | |
9.3 in. | |
14 in. | |
≤60 ±2 dB(A) | |
277 mm | |
AC Power Adapter | |
FC5513 | |
200 rpm to 13,500 rpm | |
10 sec. to 99 hr. 59 min. 59 sec. (Continous, Quickspin) | |
120 V |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction