Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ohio Valley Specialty Chemical Copper Tubing

Catalog No. p-3207104
Change view
Click to view available options
Diameter (English) Inner:
0.065 in.
0.19 in.
Diameter (English) Outer:
0.125 in.
0.25 in.
Maximum Pressure:
153 psi
703 psi
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer Maximum Pressure
22-308303 0.19 in. 0.25 in. 703 psi
22-308302 0.065 in. 0.125 in. 153 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-308303 Supplier Ohio Valley Specialty Chemical Supplier No. 5185
Only null left
Add to Cart
Add to Cart

Specifications

Type Tubing
Grade GC
For Use With (Application) GC
Diameter (English) Inner 0.19 in.
Diameter (English) Outer 0.25 in.
Diameter (Metric) Outer 0.635 cm
Overall Length (English) 50 ft.
Overall Length (Metric) 15 m
Material Copper
Maximum Pressure 703 psi
Max. Operating Temperature (English) 400°F
Max. Operating Temperature (Metric) 204.4°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.