Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Ohm's Law Apparatus
SCI_ED

Catalog No. s80856 Shop All Eisco Products
Click to view available options
Length (Metric):
20.32 cm

The Ohm's Law Apparatus effectively demonstrates the interdependence of current, voltage, and resistance on Ohm's Law.

  • Demonstrates the interdependence of current, voltage, and resistance on Ohm's Law
  • Includes a DC Voltmeter, DC Current meter, and a low wattage built in rheostat
  • DC Voltage is connected from outside at the appropriable sockets
  • Measure the values of voltage (V), current (I), and connected external resistance (R) on the meters
  • Can be verified using different set of voltage and resistance
  • 9 to Undergraduate
Note: Comes with a European AC/DC power supply adapter (220 V) that uses a Type C Europlug.

Specifications

Product Type Ohm's Law Apparatus
For Use With (Equipment) For use in demonstrating the interdependence of current, voltage and resistance.
Grade 9 to Undergraduate
Length (Metric) 20.32 cm
Material Plastic
For Use With (Application) Demonstrating the interdependence of Current, Voltage, and Resistance on Ohm's Law
Includes DC Voltmeter, DC Current Meter, Low Wattage Built-in Rheostat, European adapter (220V)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.