Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIG™ Oil Absorbent Filter Mat Roll
Shop All New Pig Corporation Products

Click to view available options
Width (English):
18 in.
36 in.
Description
- Filter oil from water
- 25-foot filter mat roll made for large applications
- Absorbs hydraulic fluid, motor oil and other oil-based liquids from water before it hits the waterway, allowing only clean water to pass through
- Ideal for stormwater applications and general filtration of oily water on land
- UV resistant for outdoor use
- Contains 85% recycled fibers
- Can be incinerated after use to reduce waste or for fuels blending
- Not for use on bodies of water, mat does not float
Specifications
Specifications
Absorbancy | 25 gal. |
Material | Polyester, Polypropylene |
Type | Filter Mat |
Disposable | Single-use |
Packaging Quantity | 2/Cs. |
Weight Capacity | Heavyweight |
Length (English) | 25 ft. |
Length (Metric) | 7.6 m |
Width (English) | 18 in. |
Width (Metric) | 46 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction