Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diba Omnifit™ BenchMark™ Replacement O-rings for Column Assemblies
Click to view available options
Diameter (Metric) Outer:
15 mm
35 mm
50 mm
Description
Use for quick-disconnect fittings, valves, pumps, and other fluid handling products.
Specifications
Specifications
Type | O-ring |
Color | Black |
Diameter (Metric) Outer | 15 mm |
Diameter (Metric) Inner | 15 mm |
For Use With (Application) | Chromatography |
For Use With | Omnifit Benchmark Chromatography Columns |
Overall Length (Metric) | 76 mm |
Material | FKM |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction