Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diba Omnifit™ Bottle Waste Cap Thread
Click to view available options
Format:
Four Luer Port
Description
- Use without any fittings or use male Luer fittings to connect various tubing sizes
- Anti-twist design
Specifications
Specifications
Product Type | Threaded Closure |
Pre-sterilized | No |
Closure Size | 38-430 (GL38) |
Liner Material | PTFE |
Autoclavable | Autoclavable |
Material | Polypropylene |
Color | Blue |
For Use With (Application) | Waste disposal |
Format | Four Luer Port |
Height (Metric) | 2.54 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction