Learn More
MilliporeSigma™ Supelco™ Omnifit™ EZ Benchmark Columns with 1 Adjustable and 1 Fixed Endpiece
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| Diameter (Metric) | 10 mm |
| Length (Metric) | 500 mm |
| Product Line | Omnifit |
| Column Type | Chromatography |
Omnifit is a registered trademark of Diba Industries
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.