Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Omnifit™ EZ Benchmark Columns with 2 Fixed Endpieces

Catalog No. 111008550 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
250 mm
330 mm
400 mm
500 mm
Diameter (Metric):
6.6 mm
10 mm
15 mm
25 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-8550 500 mm 25 mm
11-100-9256 250 mm 6.6 mm
11-100-9126 400 mm 6.6 mm
11-100-9087 330 mm 10 mm
11-100-9088 400 mm 10 mm
11-100-8959 500 mm 10 mm
11-100-8843 330 mm 15 mm
11-100-8794 400 mm 15 mm
11-100-8747 500 mm 15 mm
11-100-8620 330 mm 25 mm
11-100-8633 400 mm 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 11-100-8550 Supplier MilliporeSigma™ Supelco™ Supplier No. K5148U
Add to Cart
Add to Cart

Omnifit™ Labware complete columns are supplied assembled and ready for use, with tubing and fittings to connect the column into an existing system.

This configuration of Benchmark columns is non-adjustable with two fixed endpieces (-FF), a cost-effective option when height adjustment is not important.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 25 mm
Length (Metric) 500 mm
Product Line Omnifit
Column Type Chromatography

Omnifit is a registered trademark of Diba Industries

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.