Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Omnifit™ EZ Benchmark Replacement Glass Columns

Catalog No. 111009153 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
150 mm
160 mm
250 mm
330 mm
400 mm
Diameter (Metric):
6.6 mm
15 mm
25 mm
35 mm
50 mm
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-9153 400 mm 35 mm
11-101-0280 250 mm 15 mm
11-101-0192 330 mm 15 mm
11-101-0132 400 mm 15 mm
11-100-9745 330 mm 25 mm
11-100-9721 400 mm 25 mm
11-100-9366 150 mm 35 mm
11-100-9271 250 mm 35 mm
11-100-9198 330 mm 35 mm
11-100-8607 160 mm 50 mm
11-100-8681 250 mm 50 mm
11-100-8626 330 mm 50 mm
11-100-9981 330 mm 6.6 mm
11-100-9910 400 mm 6.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 11-100-9153 Supplier MilliporeSigma™ Supelco™ Supplier No. K5173U
Add to Cart
Add to Cart

Replacement glass columns are available in a wide range of bore sizes and lengths.

Replacement columns are available to replace broken columns. The modular nature of Benchmark columns provides ultimate flexibility. Different column sizes can be mixed and matched with different endpiece types to meet specific requirements.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 35 mm
Length (Metric) 400 mm
Product Line Omnifit
Column Type Chromatography

Omnifit is a registered trademark of Diba Industries

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.