Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Open-Finger Shock Absorbing Glove Liners
Shop All Impacto Protective Products Products
Click to view available options
Size:
Small
Medium
Hand:
Right
Description
- Breathable Nylon Lycra™ is designed to be worn inside work gloves
- Padded with 3/16 in. impact and shock absorbing VEP pad
- Open finger design provides tactile feedback
- Ideal for use with hand tools, or in confined space applications such as mining
Specifications
Specifications
| Color | Black |
| Hand | Right |
| Material | Nylon Lycra |
| Product Type | Glove Liners |
| Size | Small |
| Finger Style | Three Quarter |
| For Use With (Application) | Manufacturing Tools, and Confined Spaces |
| Glove Cuff Style | Open |
| Series | 507-01 |
| Length (English) | 7 in. |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction