Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ OPN on Res-Sil™ C GC Columns
SDP

Catalog No. 06714577 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Type:
Agilent
General
Material:
OPN on Res-Sil C
SilcoSmooth™
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Material
06-714-577 General OPN on Res-Sil C
06-714-579 Agilent SilcoSmooth™
06-714-578 General SilcoSmooth™
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-714-577 Supplier Restek™ Supplier No. 80437800
Add to Cart
Add to Cart

Special columns for faster separation of light, unsaturated C1 to C4 hydrocarbons.

  • Column separates light hydrocarbons, and baseline resolves cis-2-butene from 1,3-butadiene
  • SilcoSmooth Tubing
  • I.D.: 2mm
  • O.D.: 0.125 in.
  • Length: 12 ft.
  • Mesh Size: 80/100

Column Configuration Key: General - General Configuration; Agilent - Agilent 5880, 5890, 5987, 6890, 7890

Specifications

Length (Metric) 3657.6 mm
Material OPN on Res-Sil C
Packing Material OPN on Res-Sil™ C
Mesh Size 80/100
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 3.175 mm
Type General
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.