Learn More
Description
- Column separates light hydrocarbons, and baseline resolves cis-2-butene from 1,3-butadiene
- SilcoSmooth Tubing
- I.D.: 2mm
- O.D.: 0.125 in.
- Length: 12 ft.
- Mesh Size: 80/100
Column Configuration Key: General - General Configuration; Agilent - Agilent 5880, 5890, 5987, 6890, 7890
Specifications
Specifications
| Max. Temperature | 150°C |
| Length (Metric) | 3657.6 mm |
| Material | SilcoSmooth™ |
| Packing Material | OPN on Res-Sil™ C |
| Mesh Size | 80/100 |
| Diameter (Metric) Inner | 2 mm |
| Diameter (Metric) Outer | 3.175 mm |
| Type | General |
| Stationary Phase | OPN on Res-Sil™ C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
