Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Optical Acrylic Lens Set with Storage Box, Set of 6
SCI_ED

Catalog No. p-9433001 Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric):
38 mm
50 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
S27409 38 mm
S24371 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S27409 Supplier Eisco™ Supplier No. PH0538D
Only null left
Add to Cart
Add to Cart

Optical acrylic lens set with storage box includes 6 different optical acrylic lenses.

  • Set includes one of each: double convex, plano-convex, converging concave-convex, diverging concave-convex, double concave, plano-concave
  • Polished face and edges
  • Includes wooden storage case with latch

Specifications

Material Acrylic
Diameter (Metric) 38 mm
Diameter (English) 1.5 in.
Includes Wooden Storage Box, and One of Each Lens Type: Double Convex, Plano-Convex, Converging Concave-Convex, Diverging Concave-Convex, Double Concave, Plano-Concave
Product Type Optical Lens Set
Shape Spherical
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.