Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Optical Glass Lens Set, 6 Pieces
SCI_ED

Catalog No. S15098 Shop All Eisco Products
Click to view available options
Diameter (Metric):
50 mm
75 mm

Optical Glass Lens Set includes six optically true lenses that are ideal for optics and light refraction demonstrations in physics classrooms.

  • Set of 6 spherical lenses: 3 concave, 3 convex
  • Made of high quality, optically worked glass
  • Highly polished with ground edges
  • Converging and diverging focal lengths in 200 mm, 300 mm, and 500 mm
  • Ideal for science classroom demonstrations in optics and light physics
  • Designed for educational purposes

Specifications

Material Glass
Diameter (Metric) 50 mm
Diameter (English) 2 in.
For Use With (Application) Optics and Light Refraction Demonstrations
Length (Metric) Focal 200 mm, 300 mm, and 500 mm
Product Type Optical Lens
Shape Spherical
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.