Learn More
United Scientific Supplies Organic Chemistry Glassware Sets

Shop All United Scientific Supplies, Inc Products


Description
The standard set is designed to cover essential requirements for organic chemistry and is suitable for preparations up to 30g. All glassware is jointed (joint sizes available upon request). The deluxe set is suitable for preparations up to 150g. Both sets come in a sturdy, form fitting case.
Standard Organic Chemistry Glassware Kit (9 piece):
1 Pear-Shaped Flask (50ml); 1 still head; 1 Liebig condenser; 1 screw cap adapter; 1 receiver adapter; 1 air leak/steam inlet tube; 1 dropping funnel (50 ml with Rotoflo tap); 1 stopper; 1 thermometer
Deluxe Organic Chemistry Glassware Kit (16 piece):
1 Still Head (14/23); 1 Receiver (19/26 )/Cone (14/23); 1 Air Leak / Steam Inlet Tube (14/23); 1 Liebig Condenser (19/26); 1 Dropping Funnel (100ml); 1 Reducing Adapter; 1 Multiple Adapter; 1 Round Bottom Flask (50ml); 1 Round Bottom Flask (100ml); 1 Round Bottom Flask (250ml); 1 Erlenmeyer Flask (250ml); 1 Stopper; 3 Thermometer Pocket; 1 Receiver Adapter
Specifications
Specifications
| For Use With (Application) | Suitable for preparations up to 150g |
| Includes | 14/23 Still head, 19/26 receiver/14/23 cone, 14/23 air leak/steam inlet tube,19/26 Liebig condense, 100mL dropping funnel, reducing adapter, multiple adapter, 50mL round bottom flask, 100mL round bottom flask, 250mL round bottom flask, 250mL Erlenmeyer flask, stopper, thermometer pocket, receiver adapter |
| Material | Glass |
| Quantity | 16 Piece Set |
| Product Type | Microchemistry Kit |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.